
Grade 2 Storeroom Cylindrical Lock, Rhodes Lever, Conventional Less Cylinder, Matte Black
Mfr # ALX80L RHO 622
Zoro # G116469958
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 2
Lockset Finish
Sprayed Black
Required Door Thickness
1-3/8 to 1-3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX80L RHO 622
Zoro #
G116469958
UPC #
197163372423
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 2
Lockset Finish
Sprayed Black
Series
ALX
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.