Grade 2 Storeroom Cylindrical Lock, Saturn Lever, Chambered 6-Pin Conventional Cylinder, Satin Chro

  • Mfr # ALX80P6 SAT 626
  • Zoro # G216468325
product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Length
9-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALX80P6 SAT 626
Zoro #
G216468325
UPC #
197163372492
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Height
4-3/4 in
Width
8 1/4 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Series
Brass, Bronze
Material
Brass, Bronze
Backset
2-3/4 in

Ratings & reviews