
Grade 2 Storeroom Cylindrical Lock, Sparta Lever, Conventional Less Cylinder, Bright Brass
Mfr # ALX80L SPA 605
Zoro # G516469909
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Less Cylinder
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Height
4-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80L SPA 605
Zoro #
G516469909
UPC #
840067653982
Country of Origin
Mexico
Dimensions
Height
4-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Length
9-1/2 in
Details
Keyway Type
Less Cylinder
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Material
VARIES
Backset
2-3/4 in
Series
ALX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.