Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cyl
- Mfr # ALX80P ATH 605
- Zoro # G114533439
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Length
9.5
Width
8.25 in
Color
Bright Brass
series
ALX Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80P ATH 605
- Zoro #
- G114533439
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Bright Brass
- Color
- Bright Brass
- series
- ALX Series Lever Locks
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.