Shop SCHLAGE
See all product information
Create Account
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cyl
- Mfr # ALX80P ATH 606
- Zoro # G114533446
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Color
Satin Brass
Width
8.25 in
Length
9.5
series
ALX Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80P ATH 606
- Zoro #
- G114533446
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Brass
- Color
- Satin Brass
- series
- ALX Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.