Shop SCHLAGE
See all product information
Create Account
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Ag
- Mfr # ALX80J ATH 643E
- Zoro # G209952213
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Aged Bronze
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80J ATH 643E
- Zoro #
- G209952213
- UPC #
- 840067650592
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Aged Bronze
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Material
- Metal
- Features
- Storeroom
- Type
- Cylindrical Lock
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Aged Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.