Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, S

  • Mfr # ALX80J ATH 606

  • Zoro # G316469703


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Keyway Type
Schlage FSIC Prep Less Core
Height
4-3/4 in
Material
VARIES
Length
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX80J ATH 606
Zoro #
G316469703
UPC #
840067649800
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Length
9-1/2 in
Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in

Details

Lockset Grade
Grade 2
Keyway Type
Schlage FSIC Prep Less Core
Material
VARIES
Lockset Finish
Satin Brass
Series
ALX
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.