
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Bright Brass
Mfr # ALX80P BRW 605
Zoro # G616468338
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Series
ALX
Width
8-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80P BRW 605
Zoro #
G616468338
UPC #
197163372478
Country of Origin
Mexico
Dimensions
Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Details
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Series
ALX
Backset
2-3/4 in
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.