Shop SCHLAGE
See all product information
Create Account
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Cyl
- Mfr # ALX80P LAT 613
- Zoro # G109952375
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Width
8.25 in
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80P LAT 613
- Zoro #
- G109952375
- UPC #
- 840067654842
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Weight
- 5 lb
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Features
- Storeroom
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.