Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylind
- Mfr # ALX80P OME 626
- Zoro # G409952495
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Width
8.25 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80P OME 626
- Zoro #
- G409952495
- UPC #
- 840067654958
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Material
- Metal
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 5 lb
- Features
- Storeroom
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.