
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, SFIC Less Core, Sa
Mfr # ALX80B OME 626
Zoro # G916469806
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Required Door Thickness
1-3/8 to 1-3/4
Lockset Grade
Grade 2
Backset
2-3/4 in
Series
ALX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80B OME 626
Zoro #
G916469806
UPC #
840067649619
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Length
9-1/2 in
Width
8-1/4 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Backset
2-3/4 in
Series
ALX
Keyway Type
SFIC Prep Less Core
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.