Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cyli

  • Mfr # ALX80P RHO 625
  • Zoro # G416468392
product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Bright Chrome
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALX80P RHO 625
Zoro #
G416468392
UPC #
197163329786
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Material
VARIES
Series
ALX

Ratings & reviews