Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Less
- Mfr # ALX80L RHO 612
- Zoro # G209952275
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Bronze
Width
8.25 in
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80L RHO 612
- Zoro #
- G209952275
- UPC #
- 840067653791
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Bronze
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Features
- Storeroom
- Cylinder Core Type
- Less Cylinder
- Type
- Cylindrical Lock
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Less Cylinder, Satin Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.