Shop SCHLAGE
See all product information
Create Account
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Corbin Russwin 6-P
- Mfr # ALX80J-CO6 RHO 626
- Zoro # G409952259
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Weight
5 lb
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX80J-CO6 RHO 626
- Zoro #
- G409952259
- UPC #
- 197163095513
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Weight
- 5 lb
- Type
- Cylindrical Lock
- Features
- Storeroom
- Cylinder Core Type
- Corbin LFIC 6-Pin Prep Less Core
- Material
- Metal
- Fire Rated
- 3 Hours {A}
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Corbin Russwin 6-Pin FSIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.