Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Sa
- Mfr # ALX80J RHO 606
- Zoro # G409952372
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Features
Storeroom
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX80J RHO 606
- Zoro #
- G409952372
- UPC #
- 197163095551
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Features
- Storeroom
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Weight
- 5 lb
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.