Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sa
- Mfr # ALX80B RHO 626 14-028
- Zoro # G309952236
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80B RHO 626 14-028
- Zoro #
- G309952236
- UPC #
- 197163142019
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Type
- Cylindrical Lock
- Features
- Storeroom
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Material
- Metal
- Cylinder Core Type
- SFIC Prep Less Core
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Satin Chrome Finish, Square Corner Deadlatch, 3-3/4-in Backset, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.