Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Cylin

  • Mfr # ALX80P SAT 619

  • Zoro # G209952299


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Nickel
Weight
5 lb
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX80P SAT 619
Zoro #
G209952299
UPC #
840067654996
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Weight
5 lb
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Metal
Cylinder Core Type
Conventional Cylinder
Features
Storeroom

Description

Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Cylinder, Satin Nickel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.