
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less
Mfr # ALX80L SAT 626 14-028
Zoro # G116469873
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Length
9-1/2 in
Series
ALX
Material
VARIES
Keyway Type
Less Cylinder
Required Door Thickness
1-3/8 to 1-3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80L SAT 626 14-028
Zoro #
G116469873
UPC #
197163372447
Country of Origin
Mexico
Dimensions
Length
9-1/2 in
Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Height
4-3/4 in
Details
Series
ALX
Material
VARIES
Keyway Type
Less Cylinder
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Backset
3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.