
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Less
Mfr # ALX80L SPA 612
Zoro # G309952144
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Bronze
Width
8.25 in
Features
Storeroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80L SPA 612
Zoro #
G309952144
UPC #
197163095438
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Bronze
Features
Storeroom
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Weight
5 lb
Material
Metal
Type
Cylindrical Lock
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Less Cylinder, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.