
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, S
Mfr # ALX80J SPA 612
Zoro # G816469708
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Length
9-1/2 in
Lockset Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX80J SPA 612
Zoro #
G816469708
UPC #
197163372386
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in
Details
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Lockset Finish
Satin Bronze
Lockset Grade
Grade 2
Material
VARIES
Series
ALX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.