
Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Flair Lever, Satin Chrome Finish
Mfr # S70PD FLA 626 LH
Zoro # G309953202
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Length
9.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S70PD FLA 626 LH
Zoro #
G309953202
UPC #
197163094448
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Material
Metal
Weight
5 lb
Features
Classroom
Cylinder Core Type
Key in Lever Cylinder
Type
Tubular Lock
Fire Rated
3 Hours {A}
Description
Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Flair Lever, Satin Chrome Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.