Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish,

  • Mfr # S70PD SAT 605

  • Zoro # G509953293


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Brass
Features
Classroom
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S70PD SAT 605
Zoro #
G509953293
UPC #
197163094394
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Features
Classroom
Fire Rated
3 Hours {A}
Weight
5 lb
Cylinder Core Type
Key in Lever Cylinder
Material
Metal
Type
Tubular Lock

Description

Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.