Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Classroom Function, Less Cylinder, Saturn Lever, Bright Brass Fnsh, Non-Handed
- Mfr # S70LD SAT 605
- Zoro # G309953226
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Brass
Features
Classroom
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S70LD SAT 605
- Zoro #
- G309953226
- UPC #
- 197163094479
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Bright Brass
- Features
- Classroom
- Fire Rated
- 3 Hours {A}
- Type
- Tubular Lock
- Weight
- 5 lb
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Tubular Lock, Classroom Function, Less Cylinder, Saturn Lever, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.