Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Antique Brass Fi
- Mfr # S51PD FLA 609 RH
- Zoro # G009951201
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Antique Brass
Width
8.25 in
Cylinder Core Type
Key in Lever Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S51PD FLA 609 RH
- Zoro #
- G009951201
- UPC #
- 197163094684
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Antique Brass
- Cylinder Core Type
- Key in Lever Cylinder
- Weight
- 5 lb
- Features
- Entrance
- Type
- Tubular Lock
- Fire Rated
- 3 Hours {A}
- Material
- Metal
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Antique Brass Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.