Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Satin Brass Fini
- Mfr # S51PD FLA 606 LH
- Zoro # G109951279
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51PD FLA 606 LH
- Zoro #
- G109951279
- UPC #
- 197163094714
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Fire Rated
- 3 Hours {A}
- Features
- Entrance
- Material
- Metal
- Cylinder Core Type
- Key in Lever Cylinder
- Type
- Tubular Lock
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Satin Brass Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.