Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Satin Nickel Fin
- Mfr # S51PD FLA 619 LH
- Zoro # G709951167
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Nickel
Fire Rated
3 Hours {A}
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51PD FLA 619 LH
- Zoro #
- G709951167
- UPC #
- 197163094653
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Nickel
- Fire Rated
- 3 Hours {A}
- Features
- Entrance
- Cylinder Core Type
- Key in Lever Cylinder
- Type
- Tubular Lock
- Weight
- 5 lb
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Satin Nickel Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.