Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Jupiter Lever, Antique Brass
- Mfr # S51PD JUP 609
- Zoro # G409951306
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Antique Brass
Weight
5 lb
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51PD JUP 609
- Zoro #
- G409951306
- UPC #
- 197163094622
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Antique Brass
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Features
- Entrance
- Cylinder Core Type
- Key in Lever Cylinder
- Type
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Jupiter Lever, Antique Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.