Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Neptune Lever, Satin Brass Fi
- Mfr # S51PD NEP 606
- Zoro # G709951174
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Brass
Weight
5 lb
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51PD NEP 606
- Zoro #
- G709951174
- UPC #
- 197163094592
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Weight
- 5 lb
- Material
- Metal
- Cylinder Core Type
- Key in Lever Cylinder
- Type
- Tubular Lock
- Features
- Entrance
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Neptune Lever, Satin Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.