
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Antique Brass F
Mfr # S51PD SAT 609
Zoro # G509951626
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Antique Brass
Width
8.25 in
Features
Entrance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S51PD SAT 609
Zoro #
G509951626
UPC #
197163094554
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Antique Brass
Features
Entrance
Weight
5 lb
Material
Metal
Cylinder Core Type
Key in Lever Cylinder
Type
Tubular Lock
Fire Rated
3 Hours {A}
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.