Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Chrome

  • Mfr # S51PD SAT 626

  • Zoro # G314533130


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
9.5
Width
8.25
Color
Satin Chrome
series
S Series Tubular Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S51PD SAT 626
Zoro #
G314533130
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Width
8.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
S Series Tubular Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.