Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Flair Lever, Satin Chrome Finish
- Mfr # S51LD FLA 626 RH
- Zoro # G809951548
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Length
9.5 in
Cylinder Core Type
Less Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S51LD FLA 626 RH
- Zoro #
- G809951548
- UPC #
- 197163094806
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Less Cylinder
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Features
- Entrance
- Material
- Metal
- Type
- Tubular Lock
Description
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Flair Lever, Satin Chrome Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.