Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Jupiter Lever, Bright Brass Finish

  • Mfr # S51LD JUP 605

  • Zoro # G009951515


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Brass
Length
9.5 in
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51LD JUP 605
Zoro #
G009951515
UPC #
197163094790
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Weight
5 lb
Type
Tubular Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
Less Cylinder
Material
Metal
Features
Entrance

Description

Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Jupiter Lever, Bright Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.