
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Neptune Lever, Oil-Rubbed Bronze Fini
Mfr # S51LD NEP 613
Zoro # G709951334
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Type
Tubular Lock
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S51LD NEP 613
Zoro #
G709951334
UPC #
197163094769
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Oil-Rubbed Bronze
Type
Tubular Lock
Cylinder Core Type
Less Cylinder
Weight
5 lb
Features
Entrance
Fire Rated
3 Hours {A}
Material
Metal
Description
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Neptune Lever, Oil-Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.