
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Saturn Lever, Oil-Rubbed Bronze Finis
Mfr # S51LD SAT 613
Zoro # G109951361
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Width
8.25 in
Type
Tubular Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S51LD SAT 613
Zoro #
G109951361
UPC #
197163094738
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Oil-Rubbed Bronze
Type
Tubular Lock
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Material
Metal
Features
Entrance
Weight
5 lb
Description
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Saturn Lever, Oil-Rubbed Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.