Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Core, Saturn Lever, Satin Chrome Finish

  • Mfr # S51RD SAT 626

  • Zoro # G509951640


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Weight
5 lb
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51RD SAT 626
Zoro #
G509951640
UPC #
197163094516
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Weight
5 lb
Cylinder Core Type
Schlage FSIC Core
Fire Rated
3 Hours {A}
Type
Tubular Lock
Features
Entrance
Material
Metal

Description

Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Core, Saturn Lever, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.