Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Neptune Lever, Satin Chrome

  • Mfr # S51JD NEP 626

  • Zoro # G909951486


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Schlage FSIC Less Core
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51JD NEP 626
Zoro #
G909951486
UPC #
197163094844
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Cylinder Core Type
Schlage FSIC Less Core
Type
Tubular Lock
Features
Entrance
Weight
5 lb
Material
Metal
Fire Rated
3 Hours {A}

Description

Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Neptune Lever, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.