
Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Saturn Lever, Oil-Rubbed Bro
Mfr # S51JD SAT 613
Zoro # G509951510
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Weight
5 lb
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S51JD SAT 613
Zoro #
G509951510
UPC #
197163094820
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Oil-Rubbed Bronze
Weight
5 lb
Material
Metal
Type
Tubular Lock
Cylinder Core Type
Schlage FSIC Less Core
Features
Entrance
Fire Rated
3 Hours {A}
Description
Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Saturn Lever, Oil-Rubbed Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.