Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Flair Lever, Satin Chrome Finish
- Mfr # S10D FLA 626 RH
- Zoro # G809948135
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Chrome
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S10D FLA 626 RH
- Zoro #
- G809948135
- UPC #
- 197163095308
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
- Depth
- 4.75 in
Details
- For Use With
- S Series Tubular Lever Locks
- Lockset Grade
- Grade 2
- Finish
- Satin Chrome
- Material
- Metal
- Item
- Tubular Lock
- Door Handing
- Right Hand
- Cylinder Core Type
- Non-Keyed
- Features
- Passage
- Fire Rated
- 3 Hours {A}
- Net Weight
- 5 lb
Description
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Flair Lever, Satin Chrome Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.