
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Neptune Lever, Satin Nickel Finish,
Mfr # S10D NEP 619
Zoro # G609948144
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Nickel
Features
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10D NEP 619
Zoro #
G609948144
UPC #
197163095230
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
8.25 in
Depth
4.75 in
Length
9.5 in
Details
For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Finish
Satin Nickel
Features
Passage
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Door Handing
Non-handed
Item
Tubular Lock
Material
Metal
Net Weight
5 lb
Description
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Neptune Lever, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.