Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Saturn Lever, Satin Nickel Finish

  • Mfr # S10D SAT 619

  • Zoro # G509948206


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Nickel
Net Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10D SAT 619
Zoro #
G509948206
UPC #
197163095209
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Depth
4.75 in
Width
8.25 in
Length
9.5 in

Details

For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Finish
Satin Nickel
Net Weight
5 lb
Material
Metal
Item
Tubular Lock
Cylinder Core Type
Non-Keyed
Features
Passage
Fire Rated
3 Hours {A}
Door Handing
Non-handed

Description

Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Saturn Lever, Satin Nickel Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.