Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Flair Lever, Satin Chrome Finish, Right Hand

  • Mfr # S40D FLA 626 RH

  • Zoro # G709948464


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Hand
Right Hand
Grade
Grade 2
Finish
Satin Chrome
Required Door Thickness
1-3/8 in to 1-7/8 in
Handle Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40D FLA 626 RH
Zoro #
G709948464
UPC #
197163095025
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Handle Length
9.5 in
Width
8.25 in

Details

Item
Tubular Lock
Hand
Right Hand
Grade
Grade 2
Finish
Satin Chrome
Material
Metal

Description

Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Flair Lever, Satin Chrome Finish, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.