Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Saturn Lever, Antique Brass Finish, Non-Handed

  • Mfr # S40D SAT 609

  • Zoro # G016469805


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
4-3/4 in
Backset
2-3/8 to 2-3/4
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-7/8
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40D SAT 609
Zoro #
G016469805
UPC #
197163381678
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-7/8
Length
9-1/2 in

Details

Backset
2-3/8 to 2-3/4
Grade
Grade 2
Finish
Antique Brass
Series
S
Material
VARIES
Item
Tubular Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.