Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Saturn Lever, Satin Nickel Finish, Non-Handed

  • Mfr # S40D SAT 619

  • Zoro # G916469813


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8 to 2-3/4
Required Door Thickness
1-3/8 to 1-7/8
Height
4-3/4 in
Width
8-1/4 in
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40D SAT 619
Zoro #
G916469813
UPC #
197163381685
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-7/8
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in

Details

Backset
2-3/8 to 2-3/4
Item
Tubular Lock
Grade
Grade 2
Series
S
Finish
Satin Nickel
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.