Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Flair Lever, Oil-Rubbed Bronze Finish
- Mfr # S170 FLA 613 LH
- Zoro # G609951953
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S170 FLA 613 LH
- Zoro #
- G609951953
- UPC #
- 197163095186
- Country of Origin
- Mexico
- Item
- Tubular Lock
- Grade
- Grade 2
- Finish
- Oil-Rubbed Bronze
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Non-Keyed
- Door Handing
- Left Hand
- Material
- Metal
- For Use With
- S Series Tubular Lever Locks
- Features
- Dummy
Dimensions
- Max. Door Width
- 8.25 in
- Length
- 9.5 in
- Required Door Thickness
- 1-3/8 in to 2 in
Description
Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Flair Lever, Oil-Rubbed Bronze Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.