
Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Flair Lever, Oil-Rubbed Bronze Finish,
Mfr # S170 FLA 613 RH
Zoro # G609951991
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S170 FLA 613 RH
Zoro #
G609951991
UPC #
197163095179
Country of Origin
Mexico
Dimensions
Max. Door Width
8.25 in
Length
9.5 in
Required Door Thickness
1-3/8 in to 2 in
Details
Item
Tubular Lock
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Fire Rated
3 Hours {A}
Material
Metal
Door Handing
Right Hand
Features
Dummy
For Use With
S Series Tubular Lever Locks
Cylinder Core Type
Non-Keyed
Description
Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Flair Lever, Oil-Rubbed Bronze Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.