Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Jupiter Lever, Oil-Rubbed Bronze Finis

  • Mfr # S170 JUP 613

  • Zoro # G616475848


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Non-Keyed
Grade
Grade 2
Length
9-1/2 in
Finish
Oil Rubbed Bronze
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S170 JUP 613
Zoro #
G616475848
UPC #
197163381661
Country of Origin
Mexico

Dimensions

Length
9-1/2 in
Height
4-3/4 in
For Door Thickness
1-3/8 to 2
Width
8-1/4 in

Details

Keyway Type
Non-Keyed
Grade
Grade 2
Finish
Oil Rubbed Bronze
Material
VARIES
Item
Tubular Lock
Series
S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.