Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Jupiter Lever, Satin Chrome Finish

  • Mfr # S170 JUP 626

  • Zoro # G109951958


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Satin Chrome
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Required Door Thickness
1-3/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S170 JUP 626
Zoro #
G109951958
UPC #
197163095100
Country of Origin
Mexico

Dimensions

Max. Door Width
8.25 in
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in

Details

Item
Tubular Lock
Grade
Grade 2
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Metal
Door Handing
Non-handed
For Use With
S Series Tubular Lever Locks
Features
Dummy
Cylinder Core Type
Non-Keyed

Description

Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Jupiter Lever, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.