Grade 2 Tubular Lock, Storeroom Function, FSIC Less Core, Neptune Lever, Oil-Rubbed Bronze

  • Mfr # S80JD NEP 613

  • Zoro # G516469824


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage FSIC Less Core
Width
8-1/4 in
Required Door Thickness
1-3/8 to 2
Series
S
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80JD NEP 613
Zoro #
G516469824
UPC #
197163381708
Country of Origin
Mexico

Dimensions

Width
8-1/4 in
Required Door Thickness
1-3/8 to 2
Height
4-3/4 in
Length
9-1/2 in

Details

Keyway Type
Schlage FSIC Less Core
Lockset Finish
Oil Rubbed Bronze
Series
S
Backset
2-3/8 to 2-3/4
Lockset Grade
Grade 2
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.