Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cyl, Flair Lever, Antique Brass, Left Hand
- Mfr # S80PD FLA 609 LH
- Zoro # G016469775
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 2
Lockset Finish
Antique Brass
Keyway Type
Key-in-Lever Cylinder
Backset
2-3/8 to 2-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S80PD FLA 609 LH
- Zoro #
- G016469775
- UPC #
- 197163381722
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Antique Brass
- Keyway Type
- Key-in-Lever Cylinder
- Backset
- 2-3/8 to 2-3/4
- Series
- S
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/8 to 2
- Width
- 8 1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.