Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Satin Brass Finish, R
- Mfr # S80PD FLA 606 RH
- Zoro # G816469753
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 2
Lockset Finish
Satin Brass
Keyway Type
Key-in-Lever Cylinder
Length
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S80PD FLA 606 RH
- Zoro #
- G816469753
- UPC #
- 197163381715
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Keyway Type
- Key-in-Lever Cylinder
- Backset
- 2-3/8 to 2-3/4
- Series
- S
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/8 to 2
- Length
- 9-1/2 in
- Width
- 8 1/4 in
- Height
- 4-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.